KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 24In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0213351| Mfr #: R5-2P-24DA

$69.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Truck & Driver
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213351 Mfr #: R5-2P-24DA
Width: 24"Subject Matter: Truck & Driver
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/White
MUTCD Code: R5-2ALegend: No Trucks
Height: 18"Background Color: White
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend No Trucks, Printed Language English, Sign Shape Rectangle

Reviews