KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0227866| Mfr #: S5-1-24DA

$248.95 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: Diamond
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227866 Mfr #: S5-1-24DA
Width: 24"Retroreflective Grade: Diamond
Double-Sided: NoSymbol: Child Running
Glow-in-the-Dark: NoOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/YellowMUTCD Code: S5-1
Background Color: YellowLegend Style: Text and Symbol
UV Resistant: YesSign Shape: Rectangle
Subject Matter: TrafficLegend Color: Black
Legend: Slow Children At PlayHeight: 18"
Header: No HeaderThickness: 0.080"
Material: AluminumStandards: MUTCD
Language: EnglishCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Slow Children At Play, Printed Language English, Sign Shape Rectangle

Reviews