KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 18 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0228891| Mfr #: W11-10P-24DA

$69.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Truck & Driver
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228891 Mfr #: W11-10P-24DA
Width: 24"Subject Matter: Truck & Driver
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/YellowMUTCD Code: W11-10P
Legend: Truck XingHeight: 18"
Background Color: YellowLegend Style: Text
Material: AluminumUV Resistant: Yes
Standards: MUTCDSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Truck Xing, Printed Language English, Sign Shape Rectangle

Reviews