Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 18 x 24In, BK/YEL, S5-1, MUTCD

  • Zoro #: G0227841
  • Mfr #: LW9-21-18HA
$51.50
  • Printed Language: English
  • Thickness: 0.080 in
  • Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
See full product details
Orders over $75 ship free.

Lyle #LW9-21-18HA Specifications

  • Zoro #: G0227841
  • Mfr #: LW9-21-18HA
Printed Language: English Thickness: 0.080 in
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Sign Material: Aluminum
Operating Temp. Range: -30 Degrees to 200 Degrees F Glow-in-the-Dark: No
Legend: Slow Children At Play MUTCD Code: S5-1
Double-Sided: No Legend/Background Color: Black/Yellow
Language: English Legend Style: Symbol and Text
Symbol: Child Running Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
UV Resistant: Yes Height: 18 in
Legend Color: Black Material: Aluminum
Sign Legend Color: Black Background Color: Yellow
Sign Mounting Style: Mounting Holes Sign Background Color: Yellow
Width: 24 in Sign Shape: Vertical Rectangle
Subject Matter: Traffic Header: No Header
Item: Children at Play Traffic Sign Retroreflective Grade: High Intensity Prismatic
Sign Legend Text Color: Black MUTCD Compliant Sign: No
Sign Mounting Hardware Included: No Mounting Hole Distance Center to Center: 15 in
Mounting Hole Dia.: 0.375 in Average Outdoor Durability: 5 to 8 yr
Holes on 1 in. Centers: Yes Includes Cross-Braces: No
ADA Compliant: No State Specific Sign: No
Sign Legend: Slow Children At Play Sign Legend Style: Symbol, Text
Indoor/Outdoor Usage: Outdoor Sign Header: No Header
Protective Coating: Clear Film Laminate Sign Properties: Rigid
Number of Printed Sides: 1 Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Children at Play Traffic Sign, Height 18 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #LW9-21-18HA