SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Traffic Sign, 18 x 24In, R/WHT, Text, H-37

LYLE| Zoro #: G2271455| Mfr #: PPR-063-24HA

$48.80 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Background Color:Legend Style:Double-Sided:
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2271455 Mfr #: PPR-063-24HA
Background Color: Legend Style:
Double-Sided: Sign Shape:
Header: Legend/Background Color:
Operating Temp. Range: Height:
Legend Color: Glow-in-the-Dark:
UV Resistant: Thickness:
Material: Legend:
Item: MUTCD Code: H-37
Retroreflective Grade: Subject Matter:
Language: Width:
Standards: Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Trespassing and Property, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Private Property No Trespassing, Printed Language English, Sign Shape Rectangle

Reviews