Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 18 x 12In, BK/WHT, Text

  • Zoro #: G0213446
  • Mfr #: SEC-006-12HA
$21.77
  • Printed Language: English
  • UV Resistant: Yes
  • Width: 12 in
See full product details
Orders over $75 ship free.

Lyle #SEC-006-12HA Specifications

  • Zoro #: G0213446
  • Mfr #: SEC-006-12HA
Printed Language: English UV Resistant: Yes
Width: 12 in Header: No Header
Item: Traffic Sign Operating Temp. Range: -30 Degrees to 200 Degrees F
Subject Matter: Traffic Sign Shape: Rectangle
Legend/Background Color: Black/White Legend: No Vehicles Beyond This Point
Glow-in-the-Dark: No Height: 18 in
Sign Legend Color: Black Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Background Color: White Language: English
Legend Style: Text Material: Aluminum
Sign Mounting Style: With Mounting Holes, Top/Bottom Centered Sign Material: Recycled Aluminum
Standards: FHWA Minimum Retroreflectivity, MUTCD Legend Color: Black
Retroreflective Grade: High Intensity Prismatic Double-Sided: No
Background Color: White Thickness: 0.063 in
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Our traffic signs selection has both portable and permanent signs for your convenience. Take a look at the features for Lyle Traffic Sign. Width: 12", Material: Aluminum, Height: 18".

Reviews of Lyle #SEC-006-12HA