Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Traffic Sign, 18 x 12In, BK/YEL, Text
  • Zoro #: G0210567
  • Mfr #: TR-035-12HA
$33.78
  • Width: 12"
  • Legend/Background Color: Black/Yellow
  • Sign Material: Recycled Aluminum
See full product details
Orders over $75 ship free.

Lyle #TR-035-12HA Specifications

  • Zoro #: G0210567
  • Mfr #: TR-035-12HA
Width: 12" Legend/Background Color: Black/Yellow
Sign Material: Recycled Aluminum Thickness: 0.063"
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Mounting Style: With Mounting Holes, Top/Bottom Centered
Item: Traffic Sign Double-Sided: No
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956) Glow-in-the-Dark: No
Retroreflective Grade: High Intensity Prismatic Sign Legend Color: Black
Background Color: Yellow Sign Shape: Rectangle
Height: 18" Material: Aluminum
Subject Matter: Traffic Legend: Caution Speed Bump
Legend Color: Black Legend Style: Text
Printed Language: English UV Resistant: Yes
Header: No Header Language: English
Sign Background Color: Yellow Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 12 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend Caution Speed Bump, Printed Language English, Sign Shape Rectangle

Reviews of Lyle #TR-035-12HA