Traffic Sign, 18 x 18In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0212502| Mfr #: FA-022-18DA

$65.50 /ea

This item ships free. Details.Standard ground shipping.
Sign Shape: SquareLegend Style: TextHeight: 18"
Save 15%. Sign up for Z-mail.


Zoro #: G0212502 Mfr #: FA-022-18DA
Sign Shape: SquareLegend Style: Text
Height: 18"Background Color: White
UV Resistant: YesLanguage: English
Retroreflective Grade: DiamondLegend/Background Color: Black/White
Thickness: 0.080"Item: Traffic Sign
Glow-in-the-Dark: NoLegend: No Exit
Header: No HeaderSubject Matter: Exit, Entrance, and Evacuation
Standards: MUTCDWidth: 18"
Material: AluminumDouble-Sided: No
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend No Exit, Printed Language English, Sign Shape Square