TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Traffic Sign, 18 x 18In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0211477| Mfr #: LR7-66-18DA

$61.73 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Sign Shape: SquareLegend Style: TextHeight: 18"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211477 Mfr #: LR7-66-18DA
Sign Shape: SquareLegend Style: Text
Height: 18"Background Color: White
UV Resistant: YesLanguage: English
Retroreflective Grade: DiamondLegend/Background Color: Black/White
Thickness: 0.080"Glow-in-the-Dark: No
Legend: Exit HereHeader: No Header
Subject Matter: TrafficItem: Traffic Sign
Width: 18"Material: Aluminum
Double-Sided: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Exit Here, Printed Language English, Sign Shape Square

Reviews