Traffic Sign, 18 x 18In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0211531| Mfr #: LR7-68-18DA

$31.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
MUTCD Code: R7-201Legend: Exit OnlyDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211531 Mfr #: LR7-68-18DA
MUTCD Code: R7-201Legend: Exit Only
Double-Sided: NoGlow-in-the-Dark: No
Subject Matter: TrafficRetroreflective Grade: Diamond
UV Resistant: YesSign Shape: Square
Legend Style: TextBackground Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees FWidth: 18"
Material: AluminumItem: Traffic Sign
Language: EnglishThickness: 0.080"
Legend Color: BlackHeader: No Header
Legend/Background Color: Black/WhiteHeight: 18"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Exit and Entrance, Height 18 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Exit Only, Printed Language English, Sign Shape Square

Reviews