TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Traffic Sign, 18 x 24In, BK/WHT, No Trucks

LYLE| Zoro #: G0213281| Mfr #: R5-2P-24HA

$48.06 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumThickness: 0.080"Legend/Background Color: Black/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213281 Mfr #: R5-2P-24HA
Material: AluminumThickness: 0.080"
Legend/Background Color: Black/WhiteHeight: 18"
UV Resistant: YesLegend Style: Text
Subject Matter: Truck & DriverHeader: No Header
Legend Color: BlackStandards: MUTCD
Sign Shape: RectangleLegend: No Trucks
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Language: EnglishDouble-Sided: No
Operating Temp. Range: -30 Degrees to 200 Degrees FWidth: 24"
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
MUTCD Code: R5-2ABackground Color: White
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Vehicle or Driver Safety, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend No Trucks, Printed Language English, Sign Shape Rectangle

Reviews