Traffic Sign, 18 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0212317| Mfr #: W12-2P-24DA

$69.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: MUTCD
Sign Shape: Rectangle
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212317 Mfr #: W12-2P-24DA
Standards: MUTCDSign Shape: Rectangle
Legend Style: TextHeight: 18"
Background Color: YellowUV Resistant: Yes
Language: EnglishRetroreflective Grade: Diamond
Legend/Background Color: Black/YellowHeader: No Header
Thickness: 0.063"Glow-in-the-Dark: No
Legend: Low ClearanceMUTCD Code: W12-2P
Subject Matter: TrafficItem: Traffic Sign
Width: 24"Material: Aluminum
Double-Sided: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Overhead Clearance, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Low Clearance, Printed Language English, Sign Shape Rectangle

Reviews