Traffic Sign, 18 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0229494| Mfr #: W3-2P-24DA

$69.96 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: MUTCD
Sign Shape: Rectangle
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229494 Mfr #: W3-2P-24DA
Standards: MUTCDSign Shape: Rectangle
Legend Style: TextHeight: 18"
Background Color: YellowUV Resistant: Yes
Language: EnglishRetroreflective Grade: Diamond
Legend/Background Color: Black/YellowHeader: No Header
Thickness: 0.080"Glow-in-the-Dark: No
Legend: Yield AheadMUTCD Code: W3-2P
Subject Matter: TrafficItem: Traffic Sign
Width: 24"Material: Aluminum
Double-Sided: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Yield Ahead, Printed Language English, Sign Shape Rectangle

Reviews