Traffic Sign, 18 x 24In, BK/YEL, 2WAY TRFC

LYLE| Zoro #: G0228925| Mfr #: W6-3P-24HA

$46.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumThickness: 0.080"Legend/Background Color: Black/Yellow
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228925 Mfr #: W6-3P-24HA
Material: AluminumThickness: 0.080"
Legend/Background Color: Black/YellowHeight: 18"
UV Resistant: YesLegend Style: Text
Subject Matter: TrafficHeader: No Header
Legend Color: BlackStandards: MUTCD
Sign Shape: RectangleLegend: Two Way Traffic
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Language: EnglishDouble-Sided: No
Operating Temp. Range: -30 Degrees to 200 Degrees FWidth: 24"
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
MUTCD Code: W6-3PBackground Color: Yellow
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Two Way Traffic, Printed Language English, Sign Shape Rectangle

Reviews