Traffic Sign, 18 x 30In, WHT/R, DMD GR AL

LYLE| Zoro #: G0229284| Mfr #: R5-1A-30DA

$93.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: R5-1ALegend: Wrong WayDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229284 Mfr #: R5-1A-30DA
MUTCD Code: R5-1ALegend: Wrong Way
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
Retroreflective Grade: DiamondUV Resistant: Yes
Sign Shape: RectangleLegend Style: Text
Background Color: RedOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 30"Material: Aluminum
Item: Traffic SignLanguage: English
Thickness: 0.080"Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Color: WhiteHeader: No Header
Legend/Background Color: White/RedHeight: 18"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 18 In., Width 30 In., Sign Material Aluminum, Header No Header, Legend Wrong Way, Printed Language English, Sign Shape Rectangle

Reviews