Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 18In, BK/WHT, DMD GR AL

  • Zoro #: G0228015
  • Mfr #: R2-1-15-18DA
$76.48
  • Legend/Background Color: Black/White
  • Legend Color: Black
  • Legend Style: Text
See full product details
This item ships free.

Lyle #R2-1-15-18DA Specifications

  • Zoro #: G0228015
  • Mfr #: R2-1-15-18DA
Legend/Background Color: Black/White Legend Color: Black
Legend Style: Text Glow-in-the-Dark: No
Header: No Header Sign Shape: Vertical Rectangle
MUTCD Code: R2-1 Sign Material: Aluminum
Retroreflective Grade: Diamond Sign Mounting Style: Mounting Holes
Material: Aluminum Thickness: 0.080 in
Language: English Operating Temp. Range: -30 Degrees to 200 Degrees F
UV Resistant: Yes Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Background Color: White Sign Legend Color: Black
Legend: Speed Limit 15 Green Environmental Attribute: Product Contains 100% Total Recycled Content
Sign Background Color: White Height: 24 in
Width: 18 in Printed Language: English
Item: Speed Limit 15 Traffic Sign Double-Sided: No
Subject Matter: Traffic Sign Legend Text Color: Black
Sign Properties: Rigid Protective Coating: Clear Film Laminate
MUTCD Sign Description: Speed Limit 15 Sign Legend: Speed Limit 15
MUTCD Compliant Sign: Yes Average Outdoor Durability: 8 to 10 yr
State Specific Sign: No Mounting Hole Dia.: 0.375 in
Sign Mounting Hardware Included: No Includes Cross-Braces: No
Sign Legend Style: Text Mounting Hole Distance Center to Center: 21 in
Indoor/Outdoor Usage: Outdoor Number of Printed Sides: 1
Sign Header: No Header Holes on 1 in. Centers: Yes
ADA Compliant: No Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Speed Limit 15 Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #R2-1-15-18DA