KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0226572| Mfr #: TR-011-18DA

$40.48 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226572 Mfr #: TR-011-18DA
Width: 18"Subject Matter: Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/WhiteMUTCD Code: R6-2A
Legend: One Way Do Not EnterHeight: 24"
Background Color: WhiteLegend Style: Text
Material: AluminumUV Resistant: Yes
Standards: MUTCDSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend One Way Do Not Enter, Printed Language English, Sign Shape Rectangle

Reviews