KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, OW, R6-2R

LYLE| Zoro #: G0226493| Mfr #: R6-2R-18HA

$34.19 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226493 Mfr #: R6-2R-18HA
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Right Arrow
Glow-in-the-Dark: NoOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Black/WhiteMUTCD Code: R6-2R
Background Color: WhiteLegend Style: Text and Symbol
UV Resistant: YesSign Shape: Rectangle
Subject Matter: TrafficLegend Color: Black
Legend: One WayHeight: 24"
Header: No HeaderThickness: 0.080"
Material: AluminumStandards: MUTCD, FHWA Minimum Retroreflectivity
Language: EnglishCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend One Way, Printed Language English, Sign Shape Rectangle

Reviews