KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, SP LIM 10

LYLE| Zoro #: G0227936| Mfr #: R2-1-10-18HA

$26.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Traffic
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0227936 Mfr #: R2-1-10-18HA
Width: 18"Subject Matter: Traffic
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/White
MUTCD Code: R2-1Legend: Speed Limit 10
Height: 24"Background Color: White
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Speed Limit 10, Printed Language English, Sign Shape Rectangle

Reviews