Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 18In, BK/WHT, SP LIM 15

  • Zoro #: G0227981
  • Mfr #: R2-1-15-18HA
Lyle Traffic Sign, 24 x 18In, BK/WHT, SP LIM 15 R2-1-15-18HA
Lyle Traffic Sign, 24 x 18In, BK/WHT, SP LIM 15 R2-1-15-18HA
$42.85
  • Header: No Header
  • Glow-in-the-Dark: No
  • Operating Temp. Range: -30 Degrees to 200 Degrees F
See full product details
Orders over $75 ship free.

Lyle #R2-1-15-18HA Specifications

  • Zoro #: G0227981
  • Mfr #: R2-1-15-18HA
Header: No Header Glow-in-the-Dark: No
Operating Temp. Range: -30 Degrees to 200 Degrees F Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Material: Aluminum Legend Color: Black
Subject Matter: Traffic UV Resistant: Yes
Width: 18 in Language: English
Retroreflective Grade: High Intensity Prismatic Height: 24 in
Legend/Background Color: Black/White Background Color: White
Item: Speed Limit 15 Traffic Sign Legend: Speed Limit 15
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines Printed Language: English
Sign Background Color: White MUTCD Code: R2-1
Material: Aluminum Sign Shape: Vertical Rectangle
Thickness: 0.08 in Legend Style: Text
Sign Mounting Style: Mounting Holes Sign Legend Color: Black
Double-Sided: No Sign Legend Text Color: Black
Average Outdoor Durability: 5 to 8 yr Includes Cross-Braces: No
MUTCD Compliant Sign: Yes Number of Printed Sides: 1
Holes on 1 in. Centers: Yes Sign Properties: Rigid
MUTCD Sign Description: Speed Limit 15 State Specific Sign: No
Protective Coating: Clear Film Laminate Sign Header: No Header
Sign Legend Style: Text Indoor/Outdoor Usage: Outdoor
Mounting Hole Distance Center to Center: 21 in Mounting Hole Dia.: 0.375 in
Sign Legend: Speed Limit 15 Sign Mounting Hardware Included: No
ADA Compliant: No Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Speed Limit 15 Traffic Sign, Height 24 in, Width 18 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Vertical Rectangle

Reviews of Lyle #R2-1-15-18HA