KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, SYM, R4-7

LYLE| Zoro #: G0212195| Mfr #: R4-7-18DA

$69.96 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Subject Matter: Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212195 Mfr #: R4-7-18DA
Width: 18"Subject Matter: Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Symbol: Keep Right
Glow-in-the-Dark: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/WhiteMUTCD Code: R4-7
Legend: Keep Right PictogramHeight: 24"
Background Color: WhiteLegend Style: Symbol
Material: AluminumUV Resistant: Yes
Standards: MUTCDSign Shape: Rectangle
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Keep Right Pictogram, Sign Shape Rectangle

Reviews