Traffic Sign, 24 x 18In, BK/YEL, SYM, W1-8

LYLE| Zoro #: G0210655| Mfr #: W1-8-18HA

$53.00 /ea

This item ships free. DetailsStandard ground shipping
Details:
MUTCD Code: W1-8
Sign Shape: Rectangle
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Technical Specifications

Zoro #: G0210655 Mfr #: W1-8-18HA
MUTCD Code: W1-8Sign Shape: Rectangle
Retroreflective Grade: High Intensity PrismaticMaterial: Aluminum
Legend Style: SymbolWidth: 18"
Double-Sided: NoThickness: 0.080"
Height: 24"Item: Traffic Sign
Standards: MUTCD, FHWA Minimum RetroreflectivityOperating Temp. Range: -30 Degrees to 200 Degrees F
Glow-in-the-Dark: NoSymbol: Chevron
UV Resistant: YesHeader: No Header
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend: Chevron Symbol
Background Color: YellowLegend Color: Black
Legend/Background Color: Black/YellowCountry of Origin (subject to change): United States

Product Description

Traffic Sign, Legend Chevron Symbol, Symbol Chevron, Legend Style Symbol, Header No Header, Aluminum, Height 24 In., Width 18 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color Yellow, Sign Shape Rectangle

Product Reviews