KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 18In, BK/YEL

LYLE| Zoro #: G0993465| Mfr #: TR-037-18HA

$49.41 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0993465 Mfr #: TR-037-18HA
Width: 18"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSubject Matter: Pedestrian Traffic
Symbol: Pedestrian CrossingGlow-in-the-Dark: No
Language: EnglishLegend Color: Black, Yellow
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/YellowThickness: 0.080"
Legend: Slow Pedestrian CrossingHeight: 24"
Background Color: Black, YellowLegend Style: Text and Symbol
Material: AluminumUV Resistant: Yes
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Pedestrian Traffic, English, Legend Slow Pedestrian Crossing, Symbol Pedestrian Crossing, Legend Style Text and Symbol, Header No Header, Aluminum, Height 24 In., Width 18 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Yellow, Background Color Black, Yellow, Sign Shape Rectangle

Reviews