Traffic Sign, 24 x 18In, R and BK/YEL

LYLE| Zoro #: G1762634| Mfr #: TR-038-18DA

$78.36 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 18"
Retroreflective Grade: Diamond
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1762634 Mfr #: TR-038-18DA
Width: 18"Retroreflective Grade: Diamond
Double-Sided: NoSubject Matter: Pedestrian Traffic
Symbol: Stop Symbol w/Pedestrian Crossing PictogramGlow-in-the-Dark: No
Language: EnglishLegend Color: Black, Red
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Red and Black/YellowThickness: 0.080"
Legend: Stop Pedestrian CrossingHeight: 24"
Background Color: YellowLegend Style: Text and Symbol
Material: AluminumUV Resistant: Yes
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Subject Matter Pedestrian Traffic, English, Legend Stop Pedestrian Crossing, Symbol Stop Symbol w/Pedestrian Crossing Pictogram, Legend Style Text and Symbol, Header No Header, Aluminum, Height 24 In., Width 18 In., Retroreflective Grade Diamond, Legend Color Black, Red, Background Color Yellow, Sign Shape Rectangle

Reviews