KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0213491| Mfr #: LW14-1A-24DA

$102.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0213491 Mfr #: LW14-1A-24DA
Width: 24"Subject Matter: Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/YellowMUTCD Code: W14-1A
Legend: Not A Through StreetHeight: 24"
Background Color: YellowLegend Style: Text
Material: AluminumUV Resistant: Yes
Standards: MUTCDSign Shape: Diamond
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Not A Through Street, Printed Language English, Sign Shape Diamond

Reviews