KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0210506| Mfr #: LW9-11B-24DA

$102.39 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: Diamond
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0210506 Mfr #: LW9-11B-24DA
Width: 24"Retroreflective Grade: Diamond
Double-Sided: NoSubject Matter: Caution
Glow-in-the-Dark: NoLanguage: English
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignLegend/Background Color: Black/Yellow
Thickness: 0.080"Legend: caution
Height: 24"Background Color: Yellow
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD
Sign Shape: DiamondHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Caution, Printed Language English, Sign Shape Diamond

Reviews