Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0226852| Mfr #: W11-2-24DA

$83.91 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Pedestrian Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226852 Mfr #: W11-2-24DA
Width: 24"Subject Matter: Pedestrian Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Symbol: Pedestrian Crossing
Glow-in-the-Dark: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: Black/Yellow
MUTCD Code: W11-2Legend: Pedestrian Crossing Pictogram
Height: 24"Background Color: Yellow
Legend Style: SymbolMaterial: Aluminum
UV Resistant: YesStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: DiamondHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Pedestrian Crossing Pictogram, Sign Shape Diamond

Reviews