Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

  • Zoro #: G0211041
  • Mfr #: W14-1-24DA
$100.99
  • Sign Legend Color: Black
  • Sign Material: Aluminum
  • Material: Aluminum
See full product details
This item ships free.

Lyle #W14-1-24DA Specifications

  • Zoro #: G0211041
  • Mfr #: W14-1-24DA
Sign Legend Color: Black Sign Material: Aluminum
Material: Aluminum Item: Dead End Traffic Sign
Width: 24 in Legend: Dead End
Language: English Sign Background Color: Yellow
Background Color: Yellow Double-Sided: No
Header: No Header Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: Text Legend/Background Color: Black/Yellow
Retroreflective Grade: Diamond UV Resistant: Yes
Legend Color: Black Printed Language: English
Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines MUTCD Code: W14-1
Sign Mounting Style: Mounting Holes Thickness: 0.080 in
Glow-in-the-Dark: No Height: 24 in
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Shape: Diamond
Subject Matter: Traffic Sign Legend Text Color: Black
MUTCD Compliant Sign: Yes MUTCD Sign Description: Dead End
Indoor/Outdoor Usage: Outdoor ADA Compliant: No
Average Outdoor Durability: 8 to 10 yr Sign Mounting Hardware Included: No
Mounting Hole Dia.: 0.375 in Sign Legend: Dead End
Protective Coating: Clear Film Laminate Mounting Hole Distance Center to Center: 24 in
Number of Printed Sides: 1 Sign Legend Style: Text
Includes Cross-Braces: No State Specific Sign: No
Sign Header: No Header Holes on 1 in. Centers: Yes
Sign Properties: Rigid Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Dead End Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Reviews of Lyle #W14-1-24DA