Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, BK/YEL, Slow, Text

  • Zoro #: G0227726
  • Mfr #: LW8-12-24HA
$68.48
  • Subject Matter: Traffic
  • Double-Sided: No
  • Header: No Header
See full product details
Orders over $75 ship free.

Lyle #LW8-12-24HA Specifications

  • Zoro #: G0227726
  • Mfr #: LW8-12-24HA
Subject Matter: Traffic Double-Sided: No
Header: No Header Background Color: Yellow
UV Resistant: Yes Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Legend Style: Text Legend: Slow
Sign Material: Aluminum Thickness: 0.08 in
Language: English Glow-in-the-Dark: No
Operating Temp. Range: -30 Degrees to 200 Degrees F Printed Language: English
Legend Color: Black Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Legend Color: Black Sign Mounting Style: Mounting Holes
Material: Aluminum Sign Shape: Diamond
Item: Slow Traffic Sign Legend/Background Color: Black/Yellow
Width: 24 in MUTCD Code: W42-8
Retroreflective Grade: High Intensity Prismatic Height: 24 in
Sign Background Color: Yellow Sign Legend Text Color: Black
Indoor/Outdoor Usage: Outdoor MUTCD Compliant Sign: Yes
Mounting Hole Distance Center to Center: 24 in Sign Properties: Rigid
Protective Coating: Clear Film Laminate Mounting Hole Dia.: 0.375 in
Holes on 1 in. Centers: Yes ADA Compliant: No
Sign Legend: Slow Number of Printed Sides: 1
Sign Header: No Header Sign Mounting Hardware Included: No
Sign Legend Style: Text MUTCD Sign Description: Slow
State Specific Sign: No Average Outdoor Durability: 5 to 8 yr
Includes Cross-Braces: No Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Slow Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Diamond

Reviews of Lyle #LW8-12-24HA