KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, SYM, W1-1L

LYLE| Zoro #: G0211574| Mfr #: W1-1L-24HA

$62.25 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Traffic
Retroreflective Grade: High Intensity Prismatic
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0211574 Mfr #: W1-1L-24HA
Width: 24"Subject Matter: Traffic
Retroreflective Grade: High Intensity PrismaticDouble-Sided: No
Thickness: 0.080"Symbol: Left Turn
Glow-in-the-Dark: NoLegend Color: Black
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Black/YellowMUTCD Code: W1-1L
Legend: Left Turn ArrowHeight: 24"
Background Color: YellowLegend Style: Symbol
Material: AluminumUV Resistant: Yes
Standards: MUTCDSign Shape: Diamond
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Left Turn Arrow, Sign Shape Diamond

Reviews