Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 24In, R and BK/WHT, SYM, Material: Aluminum

  • Zoro #: G4887714
  • Mfr #: R9-3A-24HA
$59.99
  • Sign Legend Color: Black, Red
  • UV Resistant: Yes
  • Sign Mounting Style: Mounting Holes
See full product details
Orders over $75 ship free.

Lyle #R9-3A-24HA Specifications

  • Zoro #: G4887714
  • Mfr #: R9-3A-24HA
Sign Legend Color: Black, Red UV Resistant: Yes
Sign Mounting Style: Mounting Holes MUTCD Code: R9-3
Sign Material: Aluminum Retroreflective Grade: High Intensity Prismatic
Legend: No Pedestrian Crossing Pictogram Operating Temp. Range: -30 Degrees to 200 Degrees F
Legend/Background Color: Red And Black/White Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Height: 24 in Item: No Pedestrian Crossing Pictogram Traffic Sign
Thickness: 0.08 in Glow-in-the-Dark: No
Background Color: White Symbol: Pictogram Of Person Walking Encircled in Red w/Slash
Sign Background Color: White Legend Color: Black, Red
Subject Matter: Pedestrian Traffic Material: Aluminum
Header: No Header Legend Style: Symbol
Width: 24 in Sign Shape: Square
Double-Sided: No Sign Legend Text Color: Black, Red
Sign Legend Style: Symbol Holes on 1 in. Centers: Yes
MUTCD Sign Description: No Pedestrian Crossing Pictogram MUTCD Compliant Sign: Yes
Number of Printed Sides: 1 Printed Language: No Text
Average Outdoor Durability: 5 to 8 yr Mounting Hole Dia.: 0.375 in
Indoor/Outdoor Usage: Outdoor State Specific Sign: No
Mounting Hole Distance Center to Center: 21 in Sign Header: No Header
Protective Coating: Clear Film Laminate Sign Mounting Hardware Included: No
Includes Cross-Braces: No ADA Compliant: No
Sign Properties: Rigid Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

No Pedestrian Crossing Pictogram Traffic Sign, Height 24 in, Width 24 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language No Text, Sign Shape Square

Reviews of Lyle #R9-3A-24HA