KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 24In, R and BK/WHT, SYM

LYLE| Zoro #: G0212231| Mfr #: R3-2-24DA

$122.10 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Subject Matter: Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212231 Mfr #: R3-2-24DA
Width: 24"Subject Matter: Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Symbol: Left Turning Arrow Encircled in Red w/Slash
Glow-in-the-Dark: NoLegend Color: Black, Red
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Legend/Background Color: Red And Black/WhiteMUTCD Code: R3-2
Legend: No Left Turn PictogramHeight: 24"
Background Color: WhiteLegend Style: Symbol
Material: AluminumUV Resistant: Yes
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Sign Shape: Square
Header: No HeaderCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend No Left Turn Pictogram, Sign Shape Square

Reviews