Lyle
No Left Turn Traffic Sign, 24 in H, 24 in W, Aluminum, Square, No Text, R3-2-24HA
Mfr # R3-2-24HA
Zoro # G0212213
$98.30
4% off
Free Shipping & Returns
$93.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Header No Header
- Legend No Left Turn Pictogram
- Width 24 in
- Height 24 in
- Sign Shape Square
Explore More Products
- LYLE Do Not Enter Traffic Sign, 24 in H, 24 in W, Aluminum, Square, English, R5-1-24HA R5-1-24HA
- LYLE Road Work Ahead Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English W20-1D-30HA
- LYLE Yield Traffic Sign, 36 in H, 36 in W, Aluminum, Triangle, English, R1-2-36HA R1-2-36HA
- LYLE Bump Traffic Sign, 24 in H, 24 in W, Aluminum, Diamond, English, W8-1-24DA W8-1-24DA
- LYLE Speed Limit 5 Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, T1-1008-HI_12x18 T1-1008-HI_12x18
- LYLE Dead End Traffic Sign, 18 in H, 12 in W, Aluminum, Vertical Rectangle, English, T1-5322-EG_12x18 T1-5322-EG_12x18
- LYLE Plastic Icy Conditions Sign, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle, English U3-2002-NP_10X7
- LYLE Eco-Decal Pedestrian Traffic, 7 in Height, 10 in Width, Non-PVC Polymer, Vertical Rectangle LCU4-0145-ED_10x7
- LYLE High Water Traffic Sign, 30 in Height, 30 in Width, Aluminum, Diamond, English LW16-5-30HA
- EASTERN METAL SIGNS AND SAFETY Flagger Ahead Traffic Sign, 36 in Height, 36 in Width, Polyester, PVC, Diamond, No Text C/36-SBFO-3FH-HD FLAGGER SYMBOL
- SIGNMISSION 3-Way Heavy-Gauge Aluminum Rust Proof Parking Sign, 18" x 24", A-1824-24408 A-1824-24408
- Lyle Signs