Traffic Sign, 24 x 24In, R/WHT, Yield, R1-2

LYLE| Zoro #: G0229354| Mfr #: R1-2-24HA

$51.55 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 24"
Retroreflective Grade: High Intensity Prismatic
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229354 Mfr #: R1-2-24HA
Width: 24"Retroreflective Grade: High Intensity Prismatic
Double-Sided: NoSymbol: Triangle
Glow-in-the-Dark: NoOperating Temp. Range: -30 Degrees to 200 Degrees F
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend/Background Color: Red/whiteMUTCD Code: R1-2
Background Color: Red, WhiteLegend Style: Text and Symbol
UV Resistant: YesSign Shape: Triangle
Subject Matter: TrafficLegend Color: Red
Legend: YieldHeight: 24"
Header: No HeaderThickness: 0.080"
Material: AluminumStandards: MUTCD, FHWA Minimum Retroreflectivity
Language: EnglishCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Legend Yield, Printed Language English, Sign Shape Triangle

Reviews