KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Traffic Sign, 24 x 36In, WHT/R, DMD GR AL

LYLE| Zoro #: G0229293| Mfr #: R5-1A-36DA

$153.56 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 36"
Subject Matter: Traffic
Retroreflective Grade: Diamond
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229293 Mfr #: R5-1A-36DA
Width: 36"Subject Matter: Traffic
Retroreflective Grade: DiamondDouble-Sided: No
Thickness: 0.080"Glow-in-the-Dark: No
Language: EnglishLegend Color: White
Operating Temp. Range: -30 Degrees to 200 Degrees FItem: Traffic Sign
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend/Background Color: White/Red
MUTCD Code: R5-1ALegend: Wrong Way
Height: 24"Background Color: Red
Legend Style: TextMaterial: Aluminum
UV Resistant: YesStandards: MUTCD
Sign Shape: RectangleHeader: No Header
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 36 In., Sign Material Aluminum, Header No Header, Legend Wrong Way, Printed Language English, Sign Shape Rectangle

Reviews