Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Traffic Sign, 24 x 36In, WHT/R, Wrong Way

  • Zoro #: G0229241
  • Mfr #: R5-1A-36HA
$91.41
  • Glow-in-the-Dark: No
  • Width: 36 in
  • Sign Shape: Horizontal Rectangle
See full product details
This item ships free.

Lyle #R5-1A-36HA Specifications

  • Zoro #: G0229241
  • Mfr #: R5-1A-36HA
Glow-in-the-Dark: No Width: 36 in
Sign Shape: Horizontal Rectangle Legend/Background Color: White/Red
Sign Material: Aluminum Item: Wrong Way Traffic Sign
MUTCD Code: R5-1A Legend Style: Text
Height: 24 in Sign Background Color: Red
Language: English Standards: Meets & Exceeds Federal Minimum Reflectivity Guidelines
Background Color: Red Sign Mounting Style: Mounting Holes
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Legend: Wrong Way
Header: No Header UV Resistant: Yes
Operating Temp. Range: -30 Degrees to 200 Degrees F Printed Language: English
Legend Color: White Thickness: 0.08 in
Sign Legend Color: White Subject Matter: Traffic
Retroreflective Grade: High Intensity Prismatic Material: Aluminum
Double-Sided: No Sign Legend Text Color: White
Sign Legend: Wrong Way Sign Legend Style: Text
Indoor/Outdoor Usage: Outdoor MUTCD Sign Description: Wrong Way
Protective Coating: Clear Film Laminate MUTCD Compliant Sign: Yes
Average Outdoor Durability: 5 to 8 yr State Specific Sign: No
Holes on 1 in. Centers: Yes Mounting Hole Distance Center to Center: 21 in
Includes Cross-Braces: No Sign Mounting Hardware Included: No
Number of Printed Sides: 1 Sign Properties: Rigid
ADA Compliant: No Sign Header: No Header
Mounting Hole Dia.: 0.375 in Material Properties: Roll Up
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Wrong Way Traffic Sign, Height 24 in, Width 36 in, Sign Material Aluminum, Sign Mounting Style Mounting Holes, Printed Language English, Sign Shape Horizontal Rectangle

Reviews of Lyle #R5-1A-36HA