Traffic Sign, 24 x 18In, R/WHT, DMD GR AL

LYLE| Zoro #: G0228627| Mfr #: LR9-16-18DA

$68.42 /ea

This item ships free. Details.Standard ground shipping.
Sign Shape: RectangleLegend Style: TextHeight: 24"
Save 15%. Sign up for Z-mail.


Zoro #: G0228627 Mfr #: LR9-16-18DA
Sign Shape: RectangleLegend Style: Text
Height: 24"Background Color: White
UV Resistant: YesLanguage: English
Retroreflective Grade: DiamondLegend/Background Color: Red/white
Thickness: 0.080"Item: Traffic Sign
Glow-in-the-Dark: NoLegend: Stop For Pedestrian In Crosswalk
Header: No HeaderSubject Matter: Pedestrian Traffic
Standards: MUTCD Type 1 (Fed. Spec. L-S-300; ASTM D 4956)Width: 18"
Material: AluminumDouble-Sided: No
Legend Color: Red, WhiteOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States


Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Stop For Pedestrian In Crosswalk, Printed Language English, Sign Shape Rectangle