Traffic Sign, 24 x 18In, BK/WHT, SP LIM 25

LYLE| Zoro #: G0228085| Mfr #: R2-1-25-18HA

$38.94 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Sign Shape: Rectangle
Legend Style: Text
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228085 Mfr #: R2-1-25-18HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentSign Shape: Rectangle
Legend Style: TextHeight: 24"
Background Color: WhiteStandards: MUTCD, FHWA Minimum Retroreflectivity
UV Resistant: YesLanguage: English
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Black/White
Header: No HeaderThickness: 0.080"
Glow-in-the-Dark: NoLegend: Speed Limit 25
MUTCD Code: R2-1Subject Matter: Traffic
Item: Traffic SignWidth: 18"
Material: AluminumDouble-Sided: No
Legend Color: BlackOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Speed Limit 25, Printed Language English, Sign Shape Rectangle

Reviews