PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 18In, BK/WHT, SP LIM 5

LYLE| Zoro #: G0228234| Mfr #: R2-1-5-18HA

$47.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Material: AluminumThickness: 0.080"Legend/Background Color: Black/White
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0228234 Mfr #: R2-1-5-18HA
Material: AluminumThickness: 0.080"
Legend/Background Color: Black/WhiteHeight: 24"
UV Resistant: YesLegend Style: Text
Subject Matter: TrafficHeader: No Header
Legend Color: BlackStandards: MUTCD, FHWA Minimum Retroreflectivity
Sign Shape: RectangleLegend: Speed Limit 5
Item: Traffic SignGreen Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Language: EnglishDouble-Sided: No
Operating Temp. Range: -30 Degrees to 200 Degrees FWidth: 18"
Glow-in-the-Dark: NoRetroreflective Grade: High Intensity Prismatic
MUTCD Code: R2-1Background Color: White
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Speed Limit 5, Printed Language English, Sign Shape Rectangle

Reviews