Traffic Sign, 24 x 18In, BK/WHT, Keep R

LYLE| Zoro #: G0212064| Mfr #: R4-7A-18HA

$53.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Style: Text and Symbol
Double-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212064 Mfr #: R4-7A-18HA
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentLegend Style: Text and Symbol
Double-Sided: NoUV Resistant: Yes
Language: EnglishOperating Temp. Range: -30 Degrees to 200 Degrees F
Glow-in-the-Dark: NoMUTCD Code: R4-7A
Subject Matter: TrafficStandards: MUTCD, FHWA Minimum Retroreflectivity
Width: 18"Symbol: Right Arrow
Sign Shape: RectangleHeight: 24"
Material: AluminumRetroreflective Grade: High Intensity Prismatic
Legend/Background Color: Black/WhiteThickness: 0.080"
Item: Traffic SignLegend: Keep Right
Header: No HeaderBackground Color: White
Legend Color: BlackCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Keep Right, Printed Language English, Sign Shape Rectangle

Reviews