Traffic Sign, 24 x 18In, BK/WHT, Keep Left

LYLE| Zoro #: G0212021| Mfr #: R4-8A-18HA

$51.25 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Symbol: Left ArrowLegend Style: Text and SymbolHeader: No Header
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0212021 Mfr #: R4-8A-18HA
Symbol: Left ArrowLegend Style: Text and Symbol
Header: No HeaderSubject Matter: Traffic
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentDouble-Sided: No
Retroreflective Grade: High Intensity PrismaticOperating Temp. Range: -30 Degrees to 200 Degrees F
Standards: MUTCD, FHWA Minimum RetroreflectivityMaterial: Aluminum
Thickness: 0.080"Legend: Keep Left
Legend/Background Color: Black/WhiteHeight: 24"
UV Resistant: YesLegend Color: Black
Sign Shape: RectangleItem: Traffic Sign
Language: EnglishWidth: 18"
Glow-in-the-Dark: NoMUTCD Code: R4-8A
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend Keep Left, Printed Language English, Sign Shape Rectangle

Reviews