TAX DAY DEALS! 10% OFF $125+ // 15% OFF $175+ // 20% OFF $250ENTER CODE: TAXDAYDEALAPR. 17–19SEE EXCLUSIONS

Traffic Sign, 24 x 18In, BK/WHT, DMD GR AL

LYLE| Zoro #: G0226527| Mfr #: R6-2R-18DA

$52.66 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Symbol: Right ArrowLegend Style: Text and SymbolHeader: No Header
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0226527 Mfr #: R6-2R-18DA
Symbol: Right ArrowLegend Style: Text and Symbol
Header: No HeaderSubject Matter: Traffic
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled ContentDouble-Sided: No
Retroreflective Grade: DiamondOperating Temp. Range: -30 Degrees to 200 Degrees F
Standards: MUTCDMaterial: Aluminum
Thickness: 0.080"Legend: One Way
Legend/Background Color: Black/WhiteHeight: 24"
UV Resistant: YesLegend Color: Black
Sign Shape: RectangleItem: Traffic Sign
Language: EnglishWidth: 18"
Glow-in-the-Dark: NoMUTCD Code: R6-2R
Background Color: WhiteCountry of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 18 In., Sign Material Aluminum, Header No Header, Legend One Way, Printed Language English, Sign Shape Rectangle

Reviews