Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0180205| Mfr #: LW3-1A-24DA

$101.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: W3-1ALegend: Stop AheadDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0180205 Mfr #: LW3-1A-24DA
MUTCD Code: W3-1ALegend: Stop Ahead
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD, EPA and LEED
Retroreflective Grade: DiamondUV Resistant: Yes
Sign Shape: DiamondLegend Style: Text
Background Color: YellowOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 24"Material: Aluminum
Item: Traffic SignLanguage: English
Thickness: 0.080"Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Legend Color: BlackHeader: No Header
Legend/Background Color: Black/YellowHeight: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Stop Ahead, Printed Language English, Sign Shape Diamond

Reviews