Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Traffic Sign, 24 x 24In, BK/YEL, Stop Ahead
  • Zoro #: G0180083
  • Mfr #: LW3-1A-24HA
$64.12
  • Printed Language: English
  • Sign Mounting Style: With Mounting Holes, Top/Bottom Centered
  • Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
See full product details
Orders over $75 ship free.

Lyle #LW3-1A-24HA Specifications

  • Zoro #: G0180083
  • Mfr #: LW3-1A-24HA
Printed Language: English Sign Mounting Style: With Mounting Holes, Top/Bottom Centered
Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content Header: No Header
Legend Color: Black Sign Shape: Diamond
Retroreflective Grade: High Intensity Prismatic Glow-in-the-Dark: No
MUTCD Code: W3-1A Background Color: Yellow
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Legend Color: Black
Legend: Stop Ahead UV Resistant: Yes
Material: Aluminum Sign Material: Recycled Aluminum
Standards: FHWA Minimum Retroreflectivity, MUTCD Language: English
Legend Style: Text Double-Sided: No
Thickness: 0.08 in Sign Background Color: Yellow
Height: 24 in Item: Traffic Sign
Subject Matter: Traffic Width: 24 in
Legend/Background Color: Black/Yellow Sign Legend Text Color: Black
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend Stop Ahead, Printed Language English, Sign Shape Diamond

Reviews of Lyle #LW3-1A-24HA