PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL

LYLE| Zoro #: G0229537| Mfr #: LW3-2A-24DA

$101.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
MUTCD Code: W3-2APLegend: Yield AheadDouble-Sided: No
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0229537 Mfr #: LW3-2A-24DA
MUTCD Code: W3-2APLegend: Yield Ahead
Double-Sided: NoSubject Matter: Traffic
Glow-in-the-Dark: NoStandards: MUTCD
Retroreflective Grade: DiamondUV Resistant: Yes
Sign Shape: DiamondLegend Style: Text
Background Color: YellowOperating Temp. Range: -30 Degrees to 200 Degrees F
Width: 24"Material: Aluminum
Item: Traffic SignLanguage: English
Thickness: 0.080"Legend Color: Black
Header: No HeaderLegend/Background Color: Black/Yellow
Height: 24"Country of Origin (subject to change): United States

Description

Traffic Sign, Sign Subject Matter Road Traffic Control, Height 24 In., Width 24 In., Sign Material Aluminum, Header No Header, Legend Yield Ahead, Printed Language English, Sign Shape Diamond

Reviews