Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Caution Sign, 24 x 24In, BK/YEL, DMD GR AL
  • Zoro #: G0210533
  • Mfr #: LW9-11A-24DA
$105.58
  • Glow-in-the-Dark: No
  • Printed Language: English
  • UV Resistant: Yes
See full product details
This item ships free.

Lyle #LW9-11A-24DA Specifications

  • Zoro #: G0210533
  • Mfr #: LW9-11A-24DA
Glow-in-the-Dark: No Printed Language: English
UV Resistant: Yes Sign Background Color: Yellow
Sign Shape: Diamond Legend: Caution Children
Background Color: Yellow Thickness: 0.080"
Legend/Background Color: Black/Yellow Height: 24"
Item: Traffic Sign Material: Aluminum
Sign Legend Color: Black Operating Temp. Range: -30 Degrees to 200 Degrees F
Width: 24" Sign Mounting Style: With Mounting Holes, Top/Bottom Centered
Legend Style: Text Language: English
Subject Matter: Pedestrian Traffic Retroreflective Grade: Diamond
Sign Material: Recycled Aluminum Legend Color: Black
Header: No Header Double-Sided: No
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 24 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend Caution Children, Printed Language English, Sign Shape Diamond

Reviews of Lyle #LW9-11A-24DA