Traffic Sign, 24 x 24In, R and BK/WHT, SYM

LYLE| Zoro #: G0570841| Mfr #: R3-4-24HA

$51.04 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Symbol: No U-Turn
Sign Shape: Square
Legend Style: Symbol
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0570841 Mfr #: R3-4-24HA
Symbol: No U-TurnSign Shape: Square
Legend Style: SymbolHeight: 24"
Background Color: YellowUV Resistant: Yes
Retroreflective Grade: High Intensity PrismaticLegend/Background Color: Red And Black/White
Thickness: 0.080"Item: Traffic Sign
Glow-in-the-Dark: NoHeader: No Header
Standards: MUTCDOperating Temp. Range: -30 Degrees to 200 Degrees F
Material: AluminumDouble-Sided: No
Legend Color: BlackWidth: 24"
Country of Origin (subject to change): United States

Description

Traffic Sign, Symbol No U-Turn, Legend Style Symbol, Header No Header, Aluminum, Height 24 In., Width 24 In., Retroreflective Grade High Intensity Prismatic, Legend Color Black, Background Color Yellow, Sign Shape Square

Reviews