Traffic Sign, 24 x 24In, R/WHT, DMD GR AL

LYLE| Zoro #: G2463711| Mfr #: R5-1-24DA

$120.00 /ea

This item ships free. Details.Standard ground shipping.
Standards: MUTCDSymbol: Red Circle With White BarSign Shape: Square
Save 15%. Sign up for Z-mail.


Zoro #: G2463711 Mfr #: R5-1-24DA
Standards: MUTCDSymbol: Red Circle With White Bar
Sign Shape: SquareLegend Style: Text and Symbol
Height: 24"Background Color: Red, White
UV Resistant: YesLanguage: English
Retroreflective Grade: DiamondLegend/Background Color: Red/white
Header: No HeaderThickness: 0.080"
Glow-in-the-Dark: NoLegend: Do Not Enter
MUTCD Code: R5-1Subject Matter: Exit, Entrance, and Evacuation
Item: Traffic SignWidth: 24"
Material: AluminumDouble-Sided: No
Legend Color: RedOperating Temp. Range: -30 Degrees to 200 Degrees F
Country of Origin (subject to change): United States


Traffic Sign, Subject Matter Exit, Entrance, and Evacuation, English, Legend Do Not Enter, Symbol Red Circle With White Bar, Legend Style Text and Symbol, Header No Header, Aluminum, Height 24 In., Width 24 In., Retroreflective Grade Diamond, Legend Color Red, Background Color Red, White, Sign Shape Square