Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Traffic Sign, 24 x 24In, R and BK/WHT, SYM
  • Zoro #: G0210366
  • Mfr #: R9-3A-24DA
$114.99
  • Sign Mounting Style: With Mounting Holes, Top/Bottom Centered
  • Legend: No Pedestrian Crossing Pictogram
  • Item: Traffic Sign
See full product details
This item ships free.

Lyle #R9-3A-24DA Specifications

  • Zoro #: G0210366
  • Mfr #: R9-3A-24DA
Sign Mounting Style: With Mounting Holes, Top/Bottom Centered Legend: No Pedestrian Crossing Pictogram
Item: Traffic Sign Standards: MUTCD
Symbol: Pictogram Of Person Walking Encircled in Red w/Slash Retroreflective Grade: Diamond
Width: 24" Header: No Header
Sign Background Color: White Sign Shape: Square
Legend/Background Color: Red And Black/White Glow-in-the-Dark: No
Material: Aluminum UV Resistant: Yes
Legend Color: Black, Red Background Color: White
Subject Matter: Pedestrian Traffic Sign Material: Recycled Aluminum
Double-Sided: No Legend Style: Symbol
Operating Temp. Range: -30 Degrees to 200 Degrees F Sign Legend Color: Black, Red
MUTCD Code: R9-3 Height: 24"
Thickness: 0.080" Sign Legend Text Color: Black, Red
Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Traffic Sign, Sign Subject Matter Pedestrian Traffic, Height 24 In., Width 24 In., Sign Material Recycled Aluminum, Sign Mounting Style With Mounting Holes, Top/Bottom Centered, Header No Header, Legend No Pedestrian Crossing Pictogram, Sign Shape Square

Reviews of Lyle #R9-3A-24DA