Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Traffic Sign, 24 x 24In, BK/YEL, DMD GR AL
  • Zoro #: G0180327
  • Mfr #: S1-1-24DA
$120.99
  • Double-Sided: No
  • Sign Shape: Pentagon
  • Legend: School Crossing Pictogram
See full product details
This item ships free.

Lyle #S1-1-24DA Specifications

  • Zoro #: G0180327
  • Mfr #: S1-1-24DA
Double-Sided: No Sign Shape: Pentagon
Legend: School Crossing Pictogram MUTCD Code: S1-1
Subject Matter: School Related Standards: MUTCD
Sign Legend Color: Black Retroreflective Grade: Diamond
Width: 24" Sign Background Color: Yellow
Operating Temp. Range: -30 Degrees to 200 Degrees F Height: 24"
UV Resistant: Yes Green Environmental Attribute: Minimum 70% Post-Consumer Recycled Content
Item: Traffic Sign Background Color: Yellow
Sign Material: Recycled Aluminum Header: No Header
Sign Mounting Style: With Mounting Holes, Top/Bottom Centered Legend Color: Black
Legend Style: Symbol Thickness: 0.080"
Glow-in-the-Dark: No Material: Aluminum
Symbol: School Crossing Legend/Background Color: Black/Yellow
Sign Legend Text Color: Black Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

For parking lots, garages and street parking areas, we carry a selection of parking signs for permitted, designated and non-designated parking, in our traffic signs section. Here are some important details for Lyle Traffic Sign. Width: 24", Material: Aluminum, Height: 24".

Reviews of Lyle #S1-1-24DA